KLINGSPOR 670338 RS993MA RECIP BLADE 225X254X9MM 205MM 10-14TPI PK5
RS 993 MA Special Bi-metal reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670338
Rubix:416A4201
EAN:4014855940028

Product details : KLINGSPOR 670338 RS993MA RECIP BLADE 225X254X9MM 205MM 10-14TPI PK5
RS 993 MA reciprocating saw blade, 225 x 25.4 x 0.9 mm overall length 205 mm, bi-metal, milled, set, 10-14 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | pack of 5 pieces |
| Total length | 225 mm |
| No. of teeth per cm | 5.51 |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Usually arrives within 14 working days