References
Draper:39007
Rubix:382A2175
Manufacturer :39007
EAN:5010559390076



Product details : DRAPER 39007 14TPIX150 JUN.H/SAW BLADE WOOD
General purpose cutting blades with pinned ends. Will fit all junior hacksaw frames. Packed ten blades to display card.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Type | hand saw blade |
| Total length | 150 mm |
| No. of teeth per cm | 5.51 |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days
