References
Knipex:71 02 200
Rubix:010156
EAN:4003773047056





Technical specifications
| Cutting capacity | 6 mm |
|---|---|
| Length | 200 mm |
| Material | chrome-vanadium high-performance steel |
Product details : KNIPEX 7102200 COMPACT BOLT CUTTER COBOLT 200MM
- Extremely high cutting performance in a convenient length of 160 mm
- Small, slim head for excellent accessibility
- Compact and powerful: cuts bolts, nails, rivets etc.
- Heavy duty, induction-hardened cutting edge for thin, hard wire, screws and springs. Cutting edge hardness approx. 64 HRC
- Less physical effort due to efficient lever action mechanism
- No slipping of the material to be cut due to lasered cutting edge
- With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm
- Blades with recess for easier cutting of larger cross-sections thanks to better leverage close to the fulcrum
Improved cutting performance. Micro-structured cutting edge allows easy cutting of large cross-sections. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. With slim multi-component grips without collar for better handling and easier transport. With large contact surface on the handles for better allotment of pressure and more comfort at work. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x65x21 mm |
|---|---|
| Logistic Weight | 365 g |
| Cutting capacity | 6 mm |
| Length | 200 mm |
| Material | chrome-vanadium high-performance steel |
| Handle | slim multi-component grips (with plastic coating) |
Show UNSPSC/ECL@SS
£ 42.31 excl. VAT
/ Each
£ 50.77 incl. VAT
- In stock: Next day delivery