GEDORE 2 12X13 DOUBLE ENDED RING SPANNER
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 12x13
Rubix:80324975
Manufacturer :6016590
EAN:4010886601655

Product details : GEDORE 2 12X13 DOUBLE ENDED RING SPANNER
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 12x13 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Opening | 12x13 |
| Length | 212 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
- Delivery usually within ( 8 ) days
