References
Stanley:2-17-199
Rubix:1358880
EAN:3253562171993

Product details : STANLEY 2-17-199 FATMAX BANDSAW 11TPI JETCUT 12 INCH
back saw
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x410x160 mm |
|---|---|
| Length | 300 mm |
| Material | abs plastic (handle) |
| Type | back saw |
| Teeth | 12 mm |
Show UNSPSC/ECL@SS
£ 14.88 excl. VAT
/ Each
£ 17.86 incl. VAT
- Delivery usually within ( 7 ) days