ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 180MM 847014
Universal plier
See technical informationSee documentsReferences
Superseded Ref:4971950
Roebuck:847014
Rubix:209A8304
EAN:3660338076503

Documents
Product details : ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 180MM 847014
Standard: ISO 5746
Fully tempered chromium vanadium steel.
Polished finish.
Hardness: 63HRC.
General purpose pliers for gripping and cutting wires, flexible and hard cables.
Cutting capacity up to 4 mm.
Fully tempered chromium vanadium steel.
Polished finish.
Hardness: 63HRC.
General purpose pliers for gripping and cutting wires, flexible and hard cables.
Cutting capacity up to 4 mm.
Technical specifications
Attributes
| Weight | 205 g |
|---|---|
| Length | 180 mm |
| Length of noses | 47.5 mm |
| Cutting capacity | 4 mm |
Show UNSPSC/ECL@SS
£ 15.15 excl. VAT
/ Each
£ 18.18 incl. VAT
- In stock: Next day delivery
