References
Draper:55478
Rubix:209A3514
EAN:5010559554782

Product details : DRAPER 55478 D20 20V BRUSHLESS ANGLE GRINDER 115MM SOLD BARE
Features: Brushless motor, Spindle lock, 3 position side handle, M14 thread, Batteries and chargers are available separately. D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Disk diameter | 115 mm |
| Weight | 1.66 kg |
| Cordless | yes |
| Type | cordless brushless angle grinder |
| Model | d20ag115bl |
| No-load speed | 8500 rpm |
Show UNSPSC/ECL@SS
£ 78.31 excl. VAT
/ Each
£ 93.97 incl. VAT
- Delivery usually within ( 7 ) days
