References
Draper Expert:83605
Rubix:382A7825
Manufacturer :83605
EAN:5010559836055
Product details : DRAPER EXPERT 83605 230V 850W ANGLE GRINDER 115MM
Spindle lock, Two position side handle, Adjustable guard, Supplied with reversible lock nut and flange, disc changing spanner and 3m cable with BS plug
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Weight | 1.85 kg |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Delivery usually within ( 7 ) days




