References
Makita:GD0800C/1
Rubix:057925

Product details : MAKITA GD0800C/1 DIE GRINDER 8MM 110V
High speed die grinder. Electronic speed control maintains correct speed even through the load changes. SJS system fitted to motor prevents motor overload for operator safety.
Technical specifications
Attributes
| Disk diameter | 8 mm |
|---|---|
| Rotation speed | 28000 rpm |
| Weight | 1.6 kg |
| Cordless | yes |
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 254.00 excl. VAT
/ Each
£ 304.80 incl. VAT
- Delivery usually within ( 7 ) days
