DRAPER EXPERT 95092 230V 16 SPEED HD FLOOR STANDING DRILL 650W

Draper

See technical information

References

Draper Expert:95092
Rubix:382A9004
Manufacturer :95092
EAN:5010559950928
brand logo

Technical specifications

Power650 W
Weight78 kg

Product details : DRAPER EXPERT 95092 230V 16 SPEED HD FLOOR STANDING DRILL 650W


Heavy duty 16 speed floor standing drill with a 19mm drilling capacity. Designed for engineering and fabrication workshops. The square table is fitted with a heavy duty smoothly operated rack and pinion for easy adjustment. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with an aluminium motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 1.8m (approx.) cable.

Technical specifications


Attributes
Power650 W
Weight78 kg
£ 749.99 excl. VAT
/ Each
£ 899.99 incl. VAT
  • Delivery usually within ( 7 ) days