References
Draper:38255
Rubix:80170457
Manufacturer :38255





Product details : DRAPER 38255 STORM FORCE 230V 5 SPEED BENCH DRILL 350W
5 speed bench drill with a 13mm drilling capacity. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with a steel motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 1.8m (approx.) cable. Ideal for home workshops.
Technical specifications
Attributes
| Power | 350 W |
|---|---|
| Steel drilling capacity | 13 mm |
| Weight | 15 kg |
| Cordless | no |
| Voltage | 230 V |
| No-load speed | 2650 rpm |
| Max speed | 2650 rpm |
Show UNSPSC/ECL@SS
£ 116.65 excl. VAT
/ Each
£ 139.98 incl. VAT
- Delivery usually within ( 7 ) days
