References
Draper:02017
Rubix:381A5680
Manufacturer :02017
EAN:5010559020171

Product details : DRAPER 02017 DRILL PRESS 12 SPEED
12 speed floor standing drill with a 20mm drilling capacity. Ideal for automotive and maintenance workshops. The square table is fitted with a smoothly operated rack and pinion mechanism for easy adjustment. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with a steel motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 1.8m (approx.) cable.
Technical specifications
Attributes
| Power | 600 W |
|---|---|
| Steel drilling capacity | 20 mm |
| Weight | 64 kg |
| Cordless | no |
| Voltage | 230 V |
| No-load speed | 2740 rpm |
| Max speed | 2740 rpm |
Show UNSPSC/ECL@SS
£ 491.65 excl. VAT
/ Each
£ 589.98 incl. VAT
- Delivery usually within ( 7 ) days
