References
Draper:53055
Rubix:382A3826
Manufacturer :53055
EAN:5010559530557
Product details : DRAPER 53055 6.35MM X 102MM PILOT DRILL
For use with Holesaw Arbors Stock Nos. 56401, 52983, 56387, and 56402. Size: 1/4" - 6.3mm diameter x 102mm long.
Technical specifications
Attributes
| Steel drilling capacity | 6.3 mm |
|---|---|
| Weight | 0.03 kg |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Delivery usually within ( 7 ) days

