References
Draper:89512
Rubix:382A8531
Manufacturer :89512
EAN:5010559895120





Product details : DRAPER 89512 20V SDS DRILL (NAKED) SF
Features: Part of the Draper Storm Force 20V Power Interchange series, 2 functions - Drill, Hammer, Variable speed, Rear hand grip, LED worklight, Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Steel drilling capacity | 8 mm |
|---|---|
| Weight | 1.3 kg |
| Cordless | yes |
| Voltage | 20 V |
| Battery capacity | 4 Ah |
| No-load speed | 900 rpm |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- Delivery usually within ( 7 ) days
