References
Draper:55907
Rubix:382A4353
EAN:5010559559077

Product details : DRAPER 55907 D20 5.0AH BATTERY
Part of the D20 multi-tool battery system, this Li-ion battery is designed to power tools and equipment in the D20 range. Featuring a quick-release button for easy removal and charge level indicator. Compatible with D20 chargers (available separately).
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 20 V |
| Type | li-ion |
| Model | d20b5.0ah |
| Weight | 0.71 kg |
Show UNSPSC/ECL@SS
£ 83.31 excl. VAT
/ Each
£ 99.97 incl. VAT
- Delivery usually within ( 7 ) days
