MAKITA GA9020/2 ANGLE GRINDER 230MM 240V
Makita angle grinder 230mm ga9020/2 230v
See technical informationReferences
Makita:GA9020/2
Rubix:2015348

Product details : MAKITA GA9020/2 ANGLE GRINDER 230MM 240V
2000W, 230mm GA9020 models have been developed as the successor models to the predecessor 9067//9069 series models, featuring durability higher than the predecessors. Large trigger switch, Double Insulation, Machined bevel gears.
Gear housing can be positioned at every 90 degrees.
Supplied with lock nut wrench, wheel guard and side handle.
Technical specifications
Attributes
| Disk diameter | 230 mm |
|---|---|
| Rotation speed | 6600 rpm |
| Weight | 5.8 kg |
| Cordless | yes |
| Power | 2000 W |
Show UNSPSC/ECL@SS
£ 116.86 excl. VAT
/ Each
£ 140.23 incl. VAT
- Delivery usually within ( 7 ) days
