3M 25124 DISC SANDER 50MM 0.5HP20.000 RPM 6MM COLLET
3M™ Disc Sander
See technical informationSee documentsReferences
3M:25124
Rubix:2013849
Manufacturer :7100083278
EAN:00051141251240

Technical specifications
| Disk diameter | 50 mm |
|---|---|
| Rotation speed | 20000 rpm |
| Weight | 0.76 kg |
Documents
Product details : 3M 25124 DISC SANDER 50MM 0.5HP20.000 RPM 6MM COLLET
Use 3M™ Disc Sander for small-scale grinding and deburring applications as well as paint prep and weld burn clean up.
Our sanders feature a lightweight, compact design and comfortable grip with an ergonomic 97° head that helps reduce wrist strain more than 90° models.
3M™ Gripping Material generates less vibration and noise, and allows for greater operator control, and the dual mount feature allows a direct mount for greater visibility and maximum control. Alternatively, a collet mount can be attached for an extended reach.
3M™ Disc Sanders feature a lightweight, compact design and comfortable grip with an ergonomic 97° head that helps reduce wrist strain more than 90° models. Our sanders are ideal for small-scale grinding and deburring applications as well as paint prep and weld burn clean up.
Strengths
Precision-balanced motor supports light grinding and deburring;Lightweight, compact design and comfortable grip with 3M™ Gripping Material generate less vibration and noise, and allows for greater operator control;Ergonomic 97° head helps reduce wrist strain over 90° models;Dual mount feature allows direct mount for greater visibility and maximum control, or attach a collet mount for extended reach
Applications
Use for small-scale grinding and deburring applications as well as paint prep and weld burn clean-up
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,48x188,93x317,5 mm |
|---|---|
| Package weight | 1022,851 g |
| Disk diameter | 50 mm |
| Rotation speed | 20000 rpm |
| Weight | 0.76 kg |
| Cordless | no |
| Type | disc sander |
| Model | 25124 |
| No-load speed | 20000 rpm |
| Power | 373 W |
Show UNSPSC/ECL@SS
£ 752.94 excl. VAT
/ Each
£ 903.53 incl. VAT
- In stock: Next day delivery