References
Draper:98104
Rubix:382A9131
Manufacturer :98104
EAN:5010559981045





Product details : DRAPER 98104 D20 125/115MM ANGLE GRINDER
Part of the D20 multi-tool battery system, this cordless angle grinder is powered by a high-performance brushless motor. It has automatic speed and torque adjustment for ease of use. The motor enables a smooth start and there is a focus on safety features including anti-restart, overload protection and quick stop. It features built-in disc adjustment, so no extra tools are needed. Fits 125mm discs and can also be used with 115mm discs. There is an ergonomic soft grip for comfortable use. The side (auxiliary) handle can be positioned on the left or right. Supplied with disc guard, protection guard for cutting, disc changing spanner and side handle. D20 batteries and chargers available separately.
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 8000 rpm |
| Weight | 1.46 kg |
| Cordless | yes |
| Type | angle grinder |
| Model | d20 |
| No-load speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 101.65 excl. VAT
/ Each
£ 121.98 incl. VAT
- Delivery usually within ( 7 ) days
