References
Draper:70256
Rubix:251A3453
Manufacturer :70256




Product details : DRAPER 70256 12V COMBI DRILL,1X1.5AH BATTERY,1XFAST CHARGER
Part of the 12V interchangeable multi-tool battery system. This compact 12V cordless combi drill features a 2-speed gearbox, 21 torque settings (maximum torque 30Nm), spindle lock and a 10mm keyless chuck. It has a variable speed with an electronic brake and forward/reverse function. It is fitted with an LED worklight and has a battery level indicator. There is also a handy belt clip. Supplied inside a blow moulded storage case with a 12V 1.5Ah Li-ion battery and 12V fast charger. Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.
Technical specifications
Attributes
| Capacity | 1.5 Ah |
|---|---|
| Weight | 1.11 kg |
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
- Delivery usually within ( 7 ) days
