References
Draper:48677
Rubix:382A3292
Manufacturer :48677
EAN:5010559486779


Technical specifications
| Length | 190 mm |
|---|---|
| Width | 28 mm |
| Material | impact-resistant recycled plastic |
Product details : DRAPER 48677 MINI MITRE BOX 190X28X30MM
Moulded from tough impact resistant recycled plastic. Two 45° and one 90° guide on both edges and two countersunk holes for fixing to workbench. Ideal for small scale or precision work including model making etc.
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Width | 28 mm |
| Material | impact-resistant recycled plastic |
| Size | 190 x 28 x 30 mm |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- Delivery usually within ( 7 ) days