References
Draper:08380
Rubix:80055796
Manufacturer :08380

Product details : DRAPER 08380 MM HEX KEY SET BALL END
Hexagon keys with ball end on the long arm and conventional ends on short arm. The ball type hexagon tip allows the hexagon key to be used up to 30° angle from the screwhead recess. Manufactured from chrome vanadium steel that's hardened and tempered then applied with a chemically blackened finish. Supplied in fold-out easy release holder which can be wall-mounted.
Technical specifications
Attributes
| Thread | 1,5-10,0 |
|---|---|
| Use | tightening/untightening of allen/btr screws; can be used at angles of up to 30° thanks to spherical end (long side). |
| Material | chrome vanadium steel (hardened and tempered) with chemically blackened finish |
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
- Delivery usually within ( 7 ) days
