DRAPER EXPERT 50590 VERNIER CALIPER 150MM/6IN

Draper

See technical information

References

Draper Expert:50590
Rubix:1551726
Manufacturer :50590
brand logo

Technical specifications

Typedraper expert 50590 vernier caliper 150mm/6in

Product details : DRAPER EXPERT 50590 VERNIER CALIPER 150MM/6IN


Manufactured from hardened stainless steel. Reading 0.02mm and 1/1000". Four way measurement: internal, external, depth and step. Satin chrome plated beam with raised edges and thumb lock. in plastic storage case.

Technical specifications


Attributes
Typedraper expert 50590 vernier caliper 150mm/6in
£ 31.25 excl. VAT
/ Each
£ 37.50 incl. VAT
  • Delivery usually within ( 7 ) days