DRAPER EXPERT 52379 200MM VERNIER CALIPER

Draper

See technical information

References

Draper Expert:52379
Rubix:80078541
Manufacturer :52379
brand logo

Technical specifications

Typedraper expert 52379 200mm vernier caliper

Product details : DRAPER EXPERT 52379 200MM VERNIER CALIPER


Manufactured from hardened stainless steel. Reading 0.02mm/1/1000". Four way measurement: internal, external, depth and step. Satin scales with fine adjustment. Fine screw adjustment. in plastic storage case.

Technical specifications


Attributes
Typedraper expert 52379 200mm vernier caliper
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
  • Delivery usually within ( 7 ) days