Calibration
Filter Options
Categories
accessory for calibration (11)
inspection machine gauge (1)
Brand
draper
(2)
draper expert
(3)
mitutoyo
(6)
sealey
(1)
11 Product(s) with 12 variant(s):
SEALEY DIGITAL VERNIER CALIPER AK962EV
- sealey:AK962EV
- rubix:8749736
- manufacturer :AK962EV
- Usually arrives within 14 working days
- Type:sealey digital vernier caliper ak962ev
£ 43.95 excl. VAT
/ Each
DRAPER EXPERT 52379 200MM VERNIER CALIPER
- draper expert:52379
- rubix:80078541
- manufacturer :52379
- Delivery usually within ( 7 ) days
- Type:draper expert 52379 200mm vernier caliper
£ 32.88 excl. VAT
/ Each
"DRAPER 73863 0-150MM 6"" PLASTIC VERNIER CALIPER"
- draper:73863
- rubix:80373335
- manufacturer :73863
- Delivery usually within ( 7 ) days
- Type:draper 73863 0-150mm 6'' plastic vernier caliper'
£ 4.15 excl. VAT
/ Each
DRAPER 52334 CALIPER WIND BACK TOOL
- draper:52334
- rubix:382A3674
- manufacturer :52334
- ean:5010559523344
- Delivery usually within ( 7 ) days
- Type:draper 52334 caliper wind back tool
£ 9.19 excl. VAT
/ Each
DRAPER EXPERT 50590 VERNIER CALIPER 150MM/6IN
- draper expert:50590
- rubix:1551726
- manufacturer :50590
- Delivery usually within ( 7 ) days
- Type:draper expert 50590 vernier caliper 150mm/6in
£ 31.25 excl. VAT
/ Each
DRAPER EXPERT 50605 VERNIER CALIPER WITH FINE ADJUSTMENT 0-140MM
- draper expert:50605
- rubix:382A3425
- manufacturer :50605
- ean:5010559506057
- Delivery usually within ( 7 ) days
- Type:draper expert 50605 vernier caliper with fine adjustment 0-140mm
£ 31.33 excl. VAT
/ Each
MITUTOYO 611304-131 GAUGE BLOCK INCH INSPECTION CERT.
- mitutoyo:611304-131
- rubix:245A1032
- manufacturer :611304-131
- ean:4946368234717
- Usually arrives within 14 working days
- Type:gauge block
£ 87.24 excl. VAT
/ Each
MITUTOYO 601645 CERASTONE FOR GAUGE BLOCKS
- mitutoyo:601645
- rubix:221A9774
- ean:4946368132716
- Usually arrives within 14 working days
- Type:mitutoyo 601645 cerastone for gauge blocks
£ 172.81 excl. VAT
/ Each
MITUTOYO 619003 HOLDER FOR GAUGE BLOCKS
- mitutoyo:619003
- rubix:80373304
- ean:4946368192185
- Usually arrives within 14 working days
- Type:mitutoyo 619003 holder for gauge blocks
£ 257.78 excl. VAT
/ Each
MITUTOYO 167-903 MICROMETER SETTING STANDARD SET
- mitutoyo:167-903
- rubix:243A9378
- ean:4946368028989
- Usually arrives within 14 working days
- Type:micrometer standard set
£ 282.59 excl. VAT
/ Each
MITUTOYO 515-311 UNIVERSAL HEIGHT MASTER
- mitutoyo:515-311
- rubix:255A7404
- ean:4946368096643
- Usually arrives within 14 working days
- Capacity:310 mm
- Use:for checking height/reference-setting accuracy in metrological work and for verifying the accuracy of motions/measurement systems (including cmm calibration).
£ 3,396.90 excl. VAT
/ Each













