MITUTOYO 167-903 MICROMETER SETTING STANDARD SET
Micrometer Standard Set
See technical informationSee documentsReferences
Mitutoyo:167-903
Rubix:243A9378
EAN:4946368028989
Documents
Product details : MITUTOYO 167-903 MICROMETER SETTING STANDARD SET
Used for adjusting the reference point of outside micrometers.
Strengths
•Used for the zero point setting of outside micrometers
Flat and lapped measuring faces
Heat insulating handle to prevent expansion due to body temperature
Supplied in fitted carton up to 500mm / 20” and wooden case for over 525mm / 21” length
Flat and lapped measuring faces
Heat insulating handle to prevent expansion due to body temperature
Supplied in fitted carton up to 500mm / 20” and wooden case for over 525mm / 21” length
Technical specifications
Attributes
| Type | micrometer standard set |
|---|
Show UNSPSC/ECL@SS
£ 282.59 excl. VAT
/ Each
£ 339.11 incl. VAT
- Usually arrives within 14 working days