References
Draper Expert:65793
Rubix:382A5529
Manufacturer :65793
EAN:5059482014697
Product details : DRAPER EXPERT 65793 WIRELESS DUAL CHARGING PAD
Fast wireless dual charging pad capable of charging up to two devices simultaneously. Fitted with strong magnetic panels on the front and back to hold devices with a metal surface in place while charging. The LED charging indicator flashes green when charging. There is a pull-out phone holder suitable to hold QI enabled (wireless charging) smart phones up to 166 x 80 x 10mm in size. The charging pad is mountable to a non-metallic surface or wall using the two screw hole fixings (screws not supplied). IP20 rated. Compatible with the Draper range of wireless/USB rechargeable lights including Mini-Flood Light (Stock No. 65688), Head Torch (Stock No. 65689) and Hand Torch (Stock No. 65690) - sold separately. Supplied with USB-C charging cable and 3-pin UK plug.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 68.13 excl. VAT
/ Each
£ 81.76 incl. VAT
- Delivery usually within ( 7 ) days




