DRAPER EXPERT 23843 WIRELESS FOLDING SLIM LIGHT 6W 800LM

Draper

See technical information

References

Draper Expert:23843
Rubix:390A3985
Manufacturer :23843
brand logo

Product details : DRAPER EXPERT 23843 WIRELESS FOLDING SLIM LIGHT 6W 800LM


This rechargeable folding light has a foldable 180° head to adjust the beam as needed. It offers four brightness settings (400-800 Lumens) across three lights - long COB, short COB and a spotlight for use as a torch. For hands-free use, there is a 360° swivel hook and strong mounting magnets located on the back and in the base. There are charging LED indicators and a low battery indicator. The light can be charged directly using the supplied USB-C cable or wirelessly via the charging base (available separately).

Technical specifications


Attributes
£ 60.82 excl. VAT
/ Each
£ 72.98 incl. VAT
  • Delivery usually within ( 7 ) days