DRAPER 02519 1200W 1/4 8MM ELECTRIC ROUTER

Draper

See technical information

References

Draper:02519
Rubix:381A5844
Manufacturer :02519
EAN:5059482033766
brand logo

Technical specifications

For model2519

Product details : DRAPER 02519 1200W 1/4 8MM ELECTRIC ROUTER


This versatile router has a smooth plunge action and a powerful 1,200W motor. It features variable speed and an adjustable parallel fence. The depth locking lever, adjustable depth stop and fine height adjustment enable easy, precise cutting and shaping of different materials. The two side handles allow for a firm grip during application. There is an integrated trigger switch on the handle for ease of use and a trigger safety button. Compatible with 6mm, 8mm and 1/4" collets. Supplied with a set of accessories.

Technical specifications


Attributes
For model2519
£ 61.25 excl. VAT
/ Each
£ 73.50 incl. VAT
  • Delivery usually within ( 7 ) days