References
Draper Expert:65789
Rubix:382A5528
Manufacturer :65789
EAN:5059482014680
Product details : DRAPER EXPERT 65789 WIRELESS SINGLE CHARGING PAD
Fast wireless charging pad capable of charging one device at a time. Fitted with strong magnetic panels on the front and back to hold the device with a metal surface in place while charging. The LED charging indicator flashes green when charging. There is a pull-out phone holder suitable to hold QI enabled (wireless charging) smartphones up to 166 x 80 x 10mm in size. The charging pad is mountable to a non-metallic surface or wall using the two screw hole fixings (screws not supplied). IP20 rated. Compatible with the Draper range of wireless/USB rechargeable lights including Mini-Flood Light (Stock No. 65688), Head Torch (Stock No. 65689) and Hand Torch (Stock No. 65690) - sold separately. Supplied with USB-C charging cable and 3-pin UK plug.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ Each
£ 47.40 incl. VAT
- Delivery usually within ( 7 ) days




