References
Draper:14609
Rubix:228A7299
Manufacturer :14609






Product details : DRAPER 14609 AIR STAPLER
Air stapler/nailer, with quality cast aluminium housing. Attached with a nail holder and soft grip handle. Fitted with a safety bump mechanism that helps prevent accidental firing. Suitable for nails 10 - 50mm and staples 12 - 40mm long. Supplied complete with carrying case.
Technical specifications
Attributes
| Material | cast aluminium housing |
|---|---|
| Length | 50 mm |
| Diameter | 1.05 mm |
| Type | air stapler/nailer (dual combi) |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 55.45 excl. VAT
/ Each
£ 66.54 incl. VAT
- Delivery usually within ( 7 ) days
