References
Draper:13130
Rubix:390A4407
Manufacturer :13130

Product details : DRAPER 13130 TYPE-90 STAPLES 20MM PACK OF 5000
These heavy-duty Type-90 narrow crown staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Compatible with air and power nail staplers including Draper Stock No. 83659, 00646 and 14609. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 20 mm |
| Type | type-90 narrow crown staples |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ Each
£ 14.16 incl. VAT
- Delivery usually within ( 7 ) days
