References
Draper:15636
Rubix:381A8348
Manufacturer :15636
EAN:5010559156368
Product details : DRAPER 15636 ELECTRIC STAPLER/NAILER 230V
Impact strength adjustment dial, contact safety trigger. Fires up to 20 per minute. Supplied with 400 x 14mm staples and 100 x 15mm brad nails.
Technical specifications
Attributes
| Length | 276 mm |
|---|---|
| Type | 230v electric stapler/nailer |
| Width | 198 mm |
Show UNSPSC/ECL@SS
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
- Delivery usually within ( 7 ) days


