References
Draper:00646
Rubix:381A5499
Manufacturer :00646
EAN:5010559006465
Product details : DRAPER 00646 D20 NAILER/STAPLER SET
Features: Single or contact firing, Safety contact tip, Supplied with 1x 2.0Ah battery and charger. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Length | 418 mm |
|---|---|
| Type | nailer/stapler |
| Width | 126 mm |
Show UNSPSC/ECL@SS
£ 183.31 excl. VAT
/ Each
£ 219.97 incl. VAT
- Delivery usually within ( 7 ) days

