References
Stanley:1-TRA704T
Rubix:2002909
EAN:3253561054198



Product details : STANLEY 1-TRA704T HEAVY DUTY STAPLES 6MM PACK OF 1000
These clips are available with different lengths of legs: 6 – 8 – 10 – 12 - 14 mm.
Applications
For Hill stapler Fatma XTREME, stapler TR151Y and TR250.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x46x130 mm |
|---|---|
| Package weight | 124 g |
| Material | galvanized |
| Diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
- Delivery usually within ( 7 ) days