References
Stanley:1-TRA709T
Rubix:2002913
EAN:3253561054303

Product details : STANLEY 1-TRA709T HEAVY DUTY STAPLES 14MM PACK OF 1000
These clips are available with different lengths of legs: 6 – 8 – 10 – 12 - 14 mm.
Applications
For Hill stapler Fatma XTREME, stapler TR151Y and TR250.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 37x46x130 mm |
|---|---|
| Package weight | 206 g |
| Material | galvanized |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Delivery usually within ( 7 ) days