References
Draper:10033
Rubix:390A4404
Manufacturer :10033

Product details : DRAPER 10033 TYPE-53 STAPLES 8MM PACK OF 5000
These heavy-duty Type-53 flat staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Ideal for light repairs, decorations, fabric and much more. Compatible with nail staplers including Draper Stock No. 15636, 56027, 63650, 63660 and 63667. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 8 mm |
| Diameter | 0.75 mm |
| Type | type-53 |
| Width | 11.35 mm |
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
- Delivery usually within ( 7 ) days
