References
Draper:48952
Rubix:382A3316
Manufacturer :48952
EAN:5010559489527

Product details : DRAPER 48952 12MM STAPLES-(BOX OF 1000)
Boxes of general duty staples for use with Draper and other manufacturers staplers/tackers.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Length | 12 mm |
| Diameter | 0.7 mm |
| Type | flat crown general duty staple |
| Width | 11.3 mm |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- Delivery usually within ( 7 ) days
