References
Draper:13962
Rubix:381A7998
Manufacturer :13962
EAN:5010559139620

Product details : DRAPER 13962 14MM CABLE STAPLE(BOX OF 1000)
For use with Draper wiring cable/tacker and other manufacturers similar wiring cable/tackers.
Technical specifications
Attributes
| Material | white staples |
|---|---|
| Length | 14 mm |
| Diameter | 1.2 mm |
| Type | cable wiring staples |
| Width | 10.6 mm |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Delivery usually within ( 7 ) days
