References
Draper:10035
Rubix:390A4401
Manufacturer :10035

Product details : DRAPER 10035 TYPE-53 STAPLES 12MM PACK OF 5000
These heavy-duty Type-53 flat staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Ideal for light repairs, decorations, fabric and much more. Compatible with nail staplers including Draper Stock No. 15636, 56027, 63650, 63660 and 63667. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 12 mm |
| Diameter | 0.75 mm |
| Type | type-53 |
| Width | 11.35 mm |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
- Delivery usually within ( 7 ) days
