ARROW STAPLES T-50 9/16 INCH PACK OF 1250 A50924


STAPLES

References
arrow fastener:A50924
rubix:2518381
brand logo
brand logo

Product details : ARROW STAPLES T-50 9/16 INCH PACK OF 1250 A50924


ARROW STAPLES T-50 9/16 INCH PACK OF 1250 A50924

The Arrow T50 Series op quality 0.050 wire staples for T50, T55, T50PBN, HT50P (up to 12mm only), HTX50, ETFX50, ETF50PBN, CT50K, 5700 and 8000.

Strengths

The Arrow ARRT50916S T50 Staples Box contains top quality 0.050 wire staples for use with T50 and T55 tackers.

Applications

These staples can be used for heavy insulation, metal lath, cornerite, roofing, etc. with the following specifications:

Size: 9/16 inch / 14mm

Technical specifications


Attributes
Diameter14 mm
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • In stock: Next day delivery