References
Stanley:1-TRA705T
Rubix:2002910
EAN:3253561054273

Product details : STANLEY 1-TRA705T HEAVY DUTY STAPLES 8MM PACK OF 1000
These clips are available with different lengths of legs: 6 – 8 – 10 – 12 - 14 mm.
Applications
For Hill stapler Fatma XTREME, stapler TR151Y and TR250.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 25x45x130 mm |
|---|---|
| Package weight | 143 g |
| Material | galvanized |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- In stock: Next day delivery