References
Draper:10037
Rubix:390A4402
Manufacturer :10037

Product details : DRAPER 10037 TYPE-53 STAPLES 14MM PACK OF 5000
These heavy-duty Type-53 flat staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Ideal for repairs, decorations, fabric and much more. Compatible with nail staplers including Draper Stock No. 15636, 56027, 63650, 63660 and 63667. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 14 mm |
| Diameter | 0.75 mm |
| Type | type-53 |
| Width | 11.35 mm |
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
- Delivery usually within ( 7 ) days
