References
Draper:63669
Rubix:382A5163
Manufacturer :63669
EAN:5010559636693


Technical specifications
| Operation factor at 40°C | 60% |
|---|---|
| Welding intensity | 100 A |
| Weight | 14 kg |
Product details : DRAPER 63669 230V GASLESS MIG WELDER 100A
This Draper Storm Force® gasless MIG welder utilises flux cored wire making it suitable for welding outside. The adjustable power settings and variable wire speed control provide optimum results for a wide range of work. Lightweight and portable design, with carry handle.
Technical specifications
Attributes
| Operation factor at 40°C | 60% |
|---|---|
| Welding intensity | 100 A |
| Weight | 14 kg |
| Beam length | 170 cm |
| Cooling | air |
| Height | 190 mm |
| Width | 345 mm |
| Length | 340 mm |
| Type | gasless mig welder (flux cored) |
Show UNSPSC/ECL@SS
£ 150.50 excl. VAT
/ Each
£ 180.60 incl. VAT
- Delivery usually within ( 7 ) days