References
Draper:71090
Rubix:382A6278
Manufacturer :71090
EAN:5010559710904


Technical specifications
| Operation factor at 40°C | 40% @ 80a |
|---|---|
| Welding intensity | 60-160 A |
| Weight | 16 kg |
Product details : DRAPER 71090 230V 160A ARC WELDER
This ARC welder offers high performance with thermal overload protection. It includes stepless welding control to allow fine adjustment of current. Robust lightweight construction to make it portable, complete with carry handle.
Technical specifications
Attributes
| Operation factor at 40°C | 40% @ 80a |
|---|---|
| Welding intensity | 60-160 A |
| Weight | 16 kg |
| Compact or separate wire feeder | no (mma arc welder; electrode holder & earth clamp) |
| Beam length | 300 cm |
| Open-circuit voltage | 46 V |
| Cooling | air |
| Height | 300 mm |
| Width | 230 mm |
| Length | 430 mm |
| Type | arc/mma (transformer) welder |
Show UNSPSC/ECL@SS
£ 108.31 excl. VAT
/ Each
£ 129.97 incl. VAT
- Delivery usually within ( 7 ) days