ESAB REBEL EMP 235IC FOR MIG/MAG, MMA AND LIFT TIG 0700300989
Dual Input Voltage Machine
See technical informationSee documentsReferences
Esab:0700300989
Rubix:2590492
EAN:7330725055768

Documents
Product details : ESAB REBEL EMP 235IC FOR MIG/MAG, MMA AND LIFT TIG 0700300989
Strengths
•True Multi-Process –excellent performance on MIG/MAG, TIG and MMA
•Extremely user friendly and multilingual TFT-panel incorporating spare part lists and weld parameter guides for all processes
•Unmatched Portability –weighing in at 28,6 kg with dual voltage capability and 4 handle roll cage
•Full MMA performance with electrodes up to 4 mm and excellent Lift TIG performance with adjustable pre/post gas flow and weld current ramp up/down
•SMIG Technology –innovative “smart-MIG” feature that dynamically monitors the arc characteristics ultimately adapting to your technique resulting in a smooth, stable arc. Set wire diameter, material and plate thickness and you are ready to weld
•Two gas inlets, one for MIG and one for TIG where both can be connected simultaneously. Built in TIG gas solenoid valve on the front of the machine eliminating the need for a manual valve on the TIG torch
•Extremely user friendly and multilingual TFT-panel incorporating spare part lists and weld parameter guides for all processes
•Unmatched Portability –weighing in at 28,6 kg with dual voltage capability and 4 handle roll cage
•Full MMA performance with electrodes up to 4 mm and excellent Lift TIG performance with adjustable pre/post gas flow and weld current ramp up/down
•SMIG Technology –innovative “smart-MIG” feature that dynamically monitors the arc characteristics ultimately adapting to your technique resulting in a smooth, stable arc. Set wire diameter, material and plate thickness and you are ready to weld
•Two gas inlets, one for MIG and one for TIG where both can be connected simultaneously. Built in TIG gas solenoid valve on the front of the machine eliminating the need for a manual valve on the TIG torch
Applications
General fabrication, maintenance & repair, construction, mechanical contractors, automotive and restoration, farm & ranch, HVAC, training schools
Technical specifications
Attributes
| Welding intensity | 235 A |
|---|---|
| Weight | 28.6 kg |
| Height | 495 mm |
| Width | 292 mm |
| Length | 686 mm |
Show UNSPSC/ECL@SS
£ 4,230.76 excl. VAT
/ Each
£ 5,076.91 incl. VAT
- Usually arrives within 14 working days
