References
Draper:70051
Rubix:382A6071
Manufacturer :70051
EAN:5059482015205


Technical specifications
| Operation factor at 40°C | 10% @120a / 60% @50a |
|---|---|
| Welding intensity | 50 - 120a A |
| Weight | 16 kg |
Product details : DRAPER 70051 230V/120A TURBO MIG WELDER
This Draper Storm Force® gasless MIG welder utilises flux cored wire making it suitable for welding outside. The adjustable power settings and variable wire speed control provide optimum results for a wide range of work. Lightweight and portable design, with carry handle.
Technical specifications
Attributes
| Operation factor at 40°C | 10% @120a / 60% @50a |
|---|---|
| Welding intensity | 50 - 120a A |
| Weight | 16 kg |
| Compact or separate wire feeder | compact (integrated wire feed) |
| Beam length | 170 cm |
| Pulsed | no |
| Open-circuit voltage | 33 V |
| Cooling | air |
| Height | 345 mm |
| Width | 340 mm |
| Length | 190 mm |
| Type | gasless turbo mig welder |
Show UNSPSC/ECL@SS
£ 192.49 excl. VAT
/ Each
£ 230.99 incl. VAT
- Delivery usually within ( 7 ) days