References
Draper:70050
Rubix:382A6070
Manufacturer :70050
EAN:5059482015199


Technical specifications
| Operation factor at 40°C | 10% @150a / 60% @80a |
|---|---|
| Welding intensity | 150 A |
| Weight | 17 kg |
Product details : DRAPER 70050 230V/150A TURBO MIG WELDER
This Draper Storm Force® gasless MIG welder utilises flux cored wire making it suitable for welding outside. The adjustable power settings and variable wire speed control provide optimum results for a wide range of work. Lightweight and portable design, with carry handle.
Technical specifications
Attributes
| Operation factor at 40°C | 10% @150a / 60% @80a |
|---|---|
| Welding intensity | 150 A |
| Weight | 17 kg |
| Compact or separate wire feeder | compact (integrated) wire feeder |
| Beam length | 170 cm |
| Pulsed | no |
| Cooling | air |
| Height | 190 mm |
| Width | 345 mm |
| Length | 340 mm |
| Type | gasless mig (flux cored) turbo mig welder |
Show UNSPSC/ECL@SS
£ 231.65 excl. VAT
/ Each
£ 277.98 incl. VAT
- Delivery usually within ( 7 ) days