References
Draper:70048
Rubix:382A6068
Manufacturer :70048
EAN:5059482015175


Technical specifications
| Operation factor at 40°C | 60% @160a / 100% @120a |
|---|---|
| Welding intensity | 20-160 A |
| Weight | 14 kg |
Product details : DRAPER 70048 160A MIG ALUMINIUM WELDER
Compact dual-function (MIG flux cored/MMA) gasless welder. Powerful IGBT inverter technology that is optimised for improved productivity with synergic wire feed operation. Easy-to-use with simple and immediate one touch setting and digital display. Minimal spatter providing a perfect welding result. Lightweight and portable design, with carry handle.
Technical specifications
Attributes
| Operation factor at 40°C | 60% @160a / 100% @120a |
|---|---|
| Welding intensity | 20-160 A |
| Weight | 14 kg |
| Compact or separate wire feeder | compact |
| Pulsed | yes |
| Height | 320 mm |
| Width | 220 mm |
| Length | 425 mm |
| Type | gas/gasless ac/dc mig aluminium welder (dti), pulse (synergic wire feed) / mig flux cored & mma |
Show UNSPSC/ECL@SS
£ 273.32 excl. VAT
/ Each
£ 327.98 incl. VAT
- Delivery usually within ( 7 ) days