200A DIGI MULTI-PROCESS INVERTER 100/230V C/W CONTROL TORCH 3M, REG
Inverter C/W Control MiG torch & MiG Wire Package
See technical informationSee documentsReferences
Parweld:XTM201Di-P1
Rubix:2590485

Documents
Product details : 200A DIGI MULTI-PROCESS INVERTER 100/230V C/W CONTROL TORCH 3M, REG
MiG, dc TiG or MMa, this machine does it all. ideal for welding a range of materials, the xTM 201di allows the welding of steels, stainless steels and aluminium using MiG, dc TiG or MMa processesThe multi-language digital user interface rapidly gets you to the correct machine setting with minimal process knowledge, on site or in the workshop.The helpful display guides the user through machine set up, from how to connect the machine for the chosen process, right through to the correct settings for the particular material thickness.The machine package includes a remote control MiG torch which allows MiG parameter adjustment directly from the torch.
Strengths
Supplied with MMA lead set, input cable and gas hose
Rapid synergic setup for MIG, TIG & MMa welding
Adjust voltage & wire speed from the torch
Easy to follow digital user interface
MIG weld with or without gas
Display visible in sunlight
Replaceable screen protector
Rapid synergic setup for MIG, TIG & MMa welding
Adjust voltage & wire speed from the torch
Easy to follow digital user interface
MIG weld with or without gas
Display visible in sunlight
Replaceable screen protector
Applications
Maintenance and multi process
Technical specifications
Attributes
| Weight | 17.5 kg |
|---|---|
| Height | 430 mm |
| Width | 220 mm |
| Length | 490 mm |
Show UNSPSC/ECL@SS
£ 1,541.82 excl. VAT
/ Each
£ 1,850.18 incl. VAT
- Usually arrives within 14 working days
