PARWELD XTE171-P1 170A 240V AUTO MIG WELDER+TORCH+REG.
XTE 171 Automotive Compact MIG Machine
See technical informationReferences
Parweld:XTE171-P1
Rubix:80376045


Technical specifications
| Operation factor at 40°C | 165a @ 15% |
|---|---|
| Welding intensity | 16 - 165 A |
| Weight | 38.3 kg |
Product details : PARWELD XTE171-P1 170A 240V AUTO MIG WELDER+TORCH+REG.
The XTE 171 Automotive Compact MIG Machine has a DC output and when combined with the correct type of wire it is suitable for welding mild steel, stainless steel and aluminium.
230V Single Phase.
165A @ 15% Duty Cycle.
2 roll drive.
Forced air fan cooling. Infinitely variable wire speed. Overload warning indicator.
Polarity can be changed for gasless welding. Built in gas valve. Soft start control.
Holds 5kg and 15kg wire spools. Stand for gas cylinder (half sized). 2 years return to base warranty.
Manufactured to IP21S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant.
230V Single Phase.
165A @ 15% Duty Cycle.
2 roll drive.
Forced air fan cooling. Infinitely variable wire speed. Overload warning indicator.
Polarity can be changed for gasless welding. Built in gas valve. Soft start control.
Holds 5kg and 15kg wire spools. Stand for gas cylinder (half sized). 2 years return to base warranty.
Manufactured to IP21S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant.
Technical specifications
Attributes
| Operation factor at 40°C | 165a @ 15% |
|---|---|
| Welding intensity | 16 - 165 A |
| Weight | 38.3 kg |
| Height | 705 mm |
| Width | 630 mm |
| Length | 420 mm |
Show UNSPSC/ECL@SS
£ 689.07 excl. VAT
/ Each
£ 826.88 incl. VAT
- Usually arrives within 14 working days